
Men Composite Toe Size 8 SWITCH CT, MENS PR, Grey, 8, Wide
Mfr # N1340-8W
Zoro # G709755307
product price:Â $81.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men
Color
Grey
Size
8
Footwear Width
Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1340-8W
Zoro #
G709755307
UPC #
617420029308
Country of Origin
China
Dimensions
Size
8
Footwear Width
Wide
Details
Item
Size 8 SWITCH CT, MENS PR
Toe Type
Composite
Gender
Men
Color
Grey
Waterproof
Yes
Standards
IC SD SR
Insulated
No
Liner Material
Textile
Upper Material
Leather, Textile
Outsole Material
Rubber
Midsole Material
EVA
Footwear Closure Type
Lace
Insole Material
PU Foam
Style Number
N1340
Description
Size 8 SWITCH CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.