Shop NAUTILUS SAFETY FOOTWEAR

Men's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Red, 7 1/2

  • Mfr # N1343 7.5M

  • Zoro # G9046947


product price:  $85.05
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1343 7.5M
Zoro #
G9046947
UPC #
617420028455
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
7 1/2
Height
4 in
Heel Height
1/2 in
Width
D
Overall Height
4 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Red
Footwear Closure Type
Lace Up
Upper Material Description
Leather/Nylon
Chain Saw Cut Resistant
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.95
Insulation Type
None
Liner Material
Polyester
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Insole System
Cush Polyurethane
Predominant Footwear Color
Gray
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Style Number
N1343
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.26
Footwear Shank Type
None
Non Metallic Upper
Yes
Ninety Degree Heel
No
Conductive
No
Completely Non Metallic
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
1343
Upper Color
Gray
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Wet
0.65
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Heel Definition
Flat Heel
Insole Material
Polyurethane
Toe Cap Material
Steel
Construction
Cemented
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number N1343

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products