Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 9 1/2 Sz, PR
- Mfr # A7715-9.5EE
- Zoro # G023944388
product price:Â
$
107.99
/pr
Free Shipping & Returns
Key Features
Manufacturer-Suggested Sole Slip Rating
Good
Color
Brown
Footwear Style
Mid-Cut Work Boot
Puncture-Resistant Sole
No
Width
EE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7715-9.5EE
- Zoro #
- G023944388
- UPC #
- 198311034392
- Country of Origin
- Viet Nam
Dimensions
- Width
- EE
- Overall Height
- 4 in
- Size
- 9 1/2
Description
SAFETY FOOTWEAR, Style Family Athletic Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Style Number A7715, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.