Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Men's Athletic Shoe, Black, 8 1/2, N5120
- Mfr # N5120-8.5EE
- Zoro # G415830336
product price:Â
$
81.19
/pr
Key Features
Gender
Men's
Color
Black
Size
8 1/2
Style Number
N5120
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N5120-8.5EE
- Zoro #
- G415830336
- UPC #
- 198311004074
- Country of Origin
- China
Dimensions
- Size
- 8 1/2
- Width
- EE
- Overall Height
- 4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number N5120, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.