Shop All Steel Toe Shoes
Nautilus Safety Footwear
Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black
Mfr # N2102
Zoro # G3788825
original price:
$56.85
9% off
new price: $51.19
/pr
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width W
- Upper Boot Material Leather/Mesh
- Color Black
Product Information
- Brand Nautilus Safety Footwear
- MFR # N2102
- Zoro # G3788825
- UPC # 617420143691
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | W |
Overall Height | 3 in |
Size (PRINT) | 11 1/2 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No, Style Number N2102, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 36" X 96" Tire Link Mat Tire Link Mat (108H3696)
- HARDWARE MERCANTILE INTL Hats Outback Straw (19160)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121401729)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- Nautilus Safety Footwear Steel Toe Shoes