Shop NAUTILUS SAFETY FOOTWEAR

Men's Hiker Boot, 9 1/2 W, Steel Toe, 6 in H, Brown, N9546

  • Mfr # N9546 SZ: 9.5W
  • Zoro # G9020541

product price: 
$
108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N9546 SZ: 9.5W
Zoro #
G9020541
UPC #
016134490204
Country of Origin
China
Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Polyester
Completely Non Metallic
No
Footwear Style
Hiker Boot
Metatarsal Guard
No
Non-Marking Sole
No
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Insulated
No
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.24
Midsole Material
EVA
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Shank Type
None
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.78
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Membrane
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Conductive
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Series
N9546
Slip-Resistance Value - Mark II - Oily
0.31
Toe Cap Material
Steel
Style Family
Hiker Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.57
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Wire Color
Brown

Dimensions

Size
9 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.