Women's Athletic Shoe, Black, 7 1/2, N5201

  • Mfr # N5201-7.5B

  • Zoro # G414739708


product price:  $78.89
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Size
7 1/2
Style Number
N5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5201-7.5B
Zoro #
G414739708
UPC #
810151180816
Country of Origin
China

Dimensions

Size
7 1/2
Overall Height
4 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Style Number
N5201
Waterproof
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
160 Degrees F
Heel Definition
Flat Heel
Insulation Technology
No
Upper Material
Mesh
Ninety-Degree Heel
No
Conductive
No
All-Leather Upper
No
Closure
Lace Up
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Non-Marking Sole
No
Removable Insole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Toe Cap Material
Carbon Fiber
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
For Outdoor Traction
No
Liner Material
Fabric, Mesh
Insulated
No
Midsole Material
Thermal Plastic
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative No, Style Number N5201, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.