Loafer Shoe, Slip On, White, Flat Heel, PR

  • Mfr # 1607-16W
  • Zoro # G922968614
product price: 
$
73.99
/pr

Key Features

Insole Technology
Removable Insole
Metatarsal Guard
No
Insole Material
Foam
Removable Insole
Yes
For Outdoor Traction
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1607-16W
Zoro #
G922968614
UPC #
617420149037
Country of Origin
Viet Nam
Insole Technology
Removable Insole
Metatarsal Guard
No
Insole Material
Foam
Removable Insole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Upper Material
Leather
Outsole Material
Rubber
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.76
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100), Slip Resistant (SR)
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Electrical Hazard Rated
No
Ninety-Degree Heel
No
Construction
Cemented
Footwear Style
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
300 Degrees F
Toe Type
Safety-Toe
Heel Technology
Unranked
Toe Cap Material
Composite
Liner Material
Fabric
Outsole Technology
RUBBER
Wide Toe Cap
No
Midsole Technology
P/U Anti-Fatigue
Closure
Slip On
Item
Loafer Shoe
Includes Shank
No
Completely Non Metallic
No
Conductive
No
Color
White
Insulated
No
Oil-Resisting Sole
Yes
Static Dissipative
Yes
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Non-Marking Sole
Yes
Style Number
N1607
Toe Shape
Round
Waterproof
No
Wire Color
White

Dimensions

Width
W
Size
16
Overall Height
3 in
Heel Height
0 in

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 16, Static Dissipative Yes, Style Number N1607, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.