Women's Athletic Shoe, Black, 8 1/2, N5201

  • Mfr # N5201-8.5B

  • Zoro # G214739762


product price:  $78.89
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Size
8 1/2
Style Number
N5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5201-8.5B
Zoro #
G214739762
UPC #
810151180830
Country of Origin
China

Dimensions

Size
8 1/2
Overall Height
4 in
Width
B

Details

Item
Athletic Shoe
Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Style Number
N5201
Waterproof
No
Insole Material
Polyurethane
Ninety-Degree Heel
No
Upper Material
Mesh
Wide Toe Cap
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Heel Definition
Flat Heel
For Outdoor Traction
No
Closure
Lace Up
Toe Shape
Round
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard
No
Conductive
No
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Insulation Technology
No
Static Dissipative
No
Maximum Heat Rating
160 Degrees F
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Liner Material
Fabric, Mesh
Non-Marking Sole
No
Outsole Material
Rubber
Toe Cap Material
Carbon Fiber
Midsole Material
Thermal Plastic

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8 1/2, Static Dissipative No, Style Number N5201, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.