Women's Composite Toe Loafer Shoe, White, 10, M, Nautilus 1652

  • Mfr # 1652-10R

  • Zoro # G600419735


product price:  $84.49
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1652-10R
Zoro #
G600419735
UPC #
617420149150
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
Loafer Shoe
Toe Type
Safety-Toe
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Outsole Material
Rubber
Insulated
No
Slip Resistant
Yes
Last Number or Name
1652
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Insole System
Removable
Footwear Style
Loafer Shoe
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Conductive
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Upper Material
Leather
Predominant Footwear Color
White
Metal Chip Resisting Sole
No
Removable Insole
Yes
Outsole Color
Gray
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Upper Material Description
Leather
Resists
Slips
Upper Color
White
Non Metallic Upper
Yes
Midsole Material
EVA
Standards
ASTM 2413-18
Max. Heat Rating
300 Degrees F
Metatarsal Guard Style
None
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Waterproof Type
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Maximum Heat Rating
158 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.88
Style Family
Loafer Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Closure
Lace Up
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Construction
Cemented
For Outdoor Traction
No
Wide Toe Cap
No
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number Nautilus 1652

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.