Women's Composite Toe Loafer Shoe, White, 9, W, Nautilus 1652

  • Mfr # 1652-9W
  • Zoro # G500419743
product price: 
$
84.49
/pr

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1652-9W
Zoro #
G500419743
UPC #
617420149266
Country of Origin
China
Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Footwear Style
Loafer Shoe
Standards
ASTM 2413-18
Conductive
No
Outsole Color
Gray
Removable Insole
Yes
Slip Resistant
Yes
Resists
Slips
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Non-Marking Sole
Yes
Insulated
No
Static Dissipative
Yes
Puncture Resistant Insole
No
Last Number or Name
1652
Toe Shape
Round
Midsole Material
EVA
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
White
Insole System
Removable
Metal Chip Resisting Sole
No
Upper Color
White
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Upper Boot Material
All Leather
Toe Style
Round Toe
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Electrical Hazard Rated
No
Upper Material Description
Leather
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Waterproof Type
None
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Style Family
Loafer Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.88
Toe Cap Material
Composite
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Maximum Heat Rating
158 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Closure
Lace Up
For Outdoor Traction
No
Wide Toe Cap
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Construction
Cemented
Wire Color
White

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number Nautilus 1652

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.