Women's Composite Toe Loafer Shoe, White, 12, M, Nautilus 1652

  • Mfr # 1652-12R

  • Zoro # G100419716


product price:  $84.49
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1652-12R
Zoro #
G100419716
UPC #
617420149174
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Insulated
No
Metal Chip Resisting Sole
No
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Upper Material Description
Leather
Upper Color
White
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Footwear Style
Loafer Shoe
Chemical Resisting Sole
Yes
Last Number or Name
1652
Resists
Slips
Conductive
No
Metatarsal Guard
No
Outsole Material
Rubber
Non-Marking Sole
Yes
Predominant Footwear Color
White
Non Metallic Upper
Yes
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Outsole Color
Gray
Toe Style
Round Toe
Midsole Material
EVA
Oil Resisting Sole
Yes
Static Dissipative
Yes
Upper Material
Leather
Puncture Resistant Insole
No
Toe Shape
Round
Insole System
Removable
Slip Resistant
Yes
Standards
ASTM 2413-18
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Style Family
Loafer Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.88
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number Nautilus 1652, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.