Shop NAUTILUS SAFETY FOOTWEAR

Women's Composite Toe Loafer Shoe, White, 7 1/2, W, Nautilus 1652

  • Mfr # 1652-7.5W
  • Zoro # G400419805

product price: 
$
84.49
/pr

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1652-7.5W
Zoro #
G400419805
UPC #
617420149235
Country of Origin
China
Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Upper Material Description
Leather
Static Dissipative
Yes
Non Metallic Upper
Yes
Resists
Slips
Metatarsal Guard
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Removable Insole
Yes
Insulated
No
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Predominant Footwear Color
White
Non-Marking Sole
Yes
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Insole System
Removable
Toe Shape
Round
Outsole Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Standards
ASTM 2413-18
Slip Resistant
Yes
Footwear Style
Loafer Shoe
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Upper Material
Leather
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Conductive
No
Last Number or Name
1652
Upper Color
White
Upper Boot Material
All Leather
Outsole Material
Rubber
Completely Non Metallic
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Waterproof Type
None
Non-Marking Upper
Yes
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Insole Technology
Removable
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
158 Degrees F
Style Family
Loafer Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
For Outdoor Traction
No
Closure
Lace Up
Ninety-Degree Heel
No
Construction
Cemented
Wide Toe Cap
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
White

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.