Shop DC

Work Boot, PR

  • Mfr # DC60703-M-11.5
  • Zoro # G625040495

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Color
Black/Brown
Toe Cap Material
Composite
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-M-11.5
Zoro #
G625040495
UPC #
690774768000
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Color
Black/Brown
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Insole Material
Polyurethane
Liner Material
Mesh, Nylon
Style Number
DC60703
Item
High-Cut Work Boot
Maximum Heat Rating
250 Degrees F
Toe Type
Safety-Toe
Upper Material
Mesh, Synthetic Leather
Ninety-Degree Heel
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Insulated
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes
All-Leather Upper
No
Footwear Style
High-Cut Work Boot
Puncture-Resistant Sole
No
Gender
Men's
Heel Definition
Flat Heel
Outsole Material
Rubber
Wire Color
Black/Brown

Dimensions

Size
11 1/2
Width
M

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.