This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2M, Lace Up, Brown, PR N1708 SZ: 9.5M

Work Shoes, Men, 9-1/2M, Lace Up, Brown, PR (Discontinued)

  • Mfr # N1708 SZ: 9.5M
  • Zoro # G9336476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1708 SZ: 9.5M
Zoro #
G9336476
UPC #
617420010436
Country of Origin
China

Dimensions

Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size
9-1/2

Details

Insole System
Full Sock
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Insulated
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Item
Work Shoes
Liner Material
Polyester
Outsole Material
Rubber
Standards
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Toe Type
Composite
Midsole Material
EVA
Static Dissipative
No
Waterproof
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Color
Brown
Removable Insole
Yes
Footwear Shank Type
None
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Gender
Men's
Mark II Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulation Weight
None
Non-Marking Sole
No
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.96
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.28
Wide Toe Cap
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Style Number
N1708
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Nubuck Leather/Suede
Resists
Oil, Slips

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number N1708, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.