This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2M, Slip On, Moss, PR N1600 SZ: 9.5M

Work Shoes, Men, 9-1/2M, Slip On, Moss, PR (Discontinued)

  • Mfr # N1600 SZ: 9.5M
  • Zoro # G9335505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1600 SZ: 9.5M
Zoro #
G9335505
UPC #
617420049931
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Footwear Width
M
Height
4 in
Size
9-1/2

Details

Liner Material
Polyester
Item
Work Shoes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
1.04
Midsole Material
EVA
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Slip On
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Gender
Men's
Chemical Resisting Sole
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Style
Dress/Casual Low
Wide Toe Cap
Yes
Insulation Type
None
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
CSA Footwear Standard
Not Specified
Insole System
Cush Polyurethane
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Style Number
N1600
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Waterproof
No
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.79
Color
Moss
Predominant Footwear Color
Moss
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Insulation Weight
None
Ninety Degree Heel
No
Standards
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Nubuck Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Moss, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1600, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.