This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2W, Slip On, Moss, PR N1600 SZ: 9.5W

Work Shoes, Men, 9-1/2W, Slip On, Moss, PR (Discontinued)

  • Mfr # N1600 SZ: 9.5W
  • Zoro # G9335645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1600 SZ: 9.5W
Zoro #
G9335645
UPC #
617420050098
Country of Origin
China

Dimensions

Footwear Width
W
Heel Height
Less Than 1/2 in
Size
9-1/2
Height
4"

Details

Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Wide Toe Cap
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
1.04
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insulation Weight
None
Style Number
N1600
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulation Type
None
Predominant Footwear Color
Moss
Completely Non Metallic
No
Ninety Degree Heel
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Sole Pattern
Exclusive Design
Liner Material
Polyester
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Item
Work Shoes
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Insole System
Cush Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.79
Max. Heat Rating
Not Rated
Gender
Men's
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Footwear Shank Type
None
Outsole Material
Rubber
Removable Insole
Yes
Footwear Style
Dress/Casual Low
Non-Marking Sole
No
Toe Type
Steel
Standards
F2413-11 I/75 C/75 SD
Footwear Closure Type
Slip On
Color
Moss
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Nubuck Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Moss, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1600, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.