Shop ZORO SELECT

1/2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-S3P2K-50
  • Zoro # G4978881

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-S3P2K-50
Zoro #
G4978881
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
3 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Wire Rope Length
3 in
Length
3 in

Details

Ball Material
316 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Standards
ASME B16.34, CF8M
Max. Pressure
2,000 PSI CWP
Temp. Range
-20 Degrees to 500 Degrees F
Seat Material
PTFE
Stem Type
Positive Retained
Compliance
NACE MR0175, ISO 15156
Ball Valve Product Group
Manual
Body Material
CF8M Stainless Steel
Stem Material
630 Stainless Steel
Features
ISO Mounting Pad
Handle Material
304 Stainless Steel
Seal Material
Graphite
Type
Three Piece
Coefficient of Volume (Cv)
18.55
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Color - Valve Handle
Blue
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29.9 in Hg
Handle - Locking
Locking
Operating Temperature - Maximum
500 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Valve Construction
Three-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
2,000 psi

Description

Manual Two-Way Ball Valve, Body Material CF8M Stainless Steel, For Media Air, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.