Zoro Homepage
This item is Discontinued.
Navco 2" Flanged Carbon Steel Ball Valve Inline 2-S10-CS-SS-316-HL

2" Flanged Carbon Steel Ball Valve Inline (Discontinued)

  • Mfr # 2-S10-CS-SS-316-HL
  • Zoro # G4979247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-S10-CS-SS-316-HL
Zoro #
G4979247
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
7.0 in

Details

Body Material
Carbon Steel
Body Style
Inline
Handle Type
Locking Lever
Ball Valve Basic Body Material
Carbon Steel
Seat Material
PTFE
Standards
ASME B16.34, CF8M
Compliance
NACE MR0175, ISO 15156
Stem Type
Positive Retained
Temp. Range
-20 Degrees to 500 Degrees F
Max. Steam Pressure
250 psi WSP
Max. Pressure
285 psi CWP
Port
Standard
Ball Valve Product Group
Manual
Valve Structure
1-Piece
Features
150# Flanged
Ball Material
316 stainless steel
Item
Ball Valve
Handle Material
Zinc Plated Carbon Steel
Connection Type
Flanged x Flanged
Stem Material
630 Stainless Steel
Connection
150# Flanged
Type
One Piece
Material of Construction
Carbon Steel
Sub-Category
Steel Ball Valves

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 1-Piece, Pipe Size 2 in, Connection Type Flanged x Flanged, Standard Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Positive Retained, Handle Type Locking Lever, Handle Material Zinc Plated Carbon Steel, Stem Material 630 Stainless Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.