This item is Discontinued.

Navco 1-1/2" FNPT Carbon Steel Ball Valve Inline 11/2-S30-CS-316-HL

1-1/2" FNPT Carbon Steel Ball Valve Inline (Discontinued)

  • Mfr # 11/2-S30-CS-316-HL
  • Zoro # G4978872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/2-S30-CS-316-HL
Zoro #
G4978872
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.7 in

Details

Body Material
Carbon Steel
Body Style
Inline
Max. Steam Pressure
250 psi WSP
Features
ISO Mounting Pad
Ball Valve Product Group
Manual
Standards
ASME B16.34, CF8M
Port
Full
Valve Structure
3-Piece
Connection Type
FNPT x FNPT
Stem Material
630 Stainless Steel
Temp. Range
-20 Degrees to 500 Degrees F
Seat Material
PTFE
Stem Type
Positive Retained
Ball Valve Basic Body Material
Carbon Steel
Body Seal Material
Graphite
Handle Type
Locking Lever
Ball Material
316 stainless steel
Handle Material
Zinc Plated Carbon Steel
Max. Pressure
1500 psi CWP
Item
Ball Valve
Compliance
NACE MR0175, ISO 15156
Type
Three Piece
Connection
FNPT
Sub-Category
Steel Ball Valves
Material of Construction
Carbon Steel

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 1500 psi CWP, Max. Steam Pressure 250 psi WSP, Temp. Range -20 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Positive Retained, Handle Type Locking Lever, Handle Material Zinc Plated Carbon Steel, Stem Material 630 Stainless Steel, Body Seal Material Graphite

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.