This item is Discontinued.

Navco 2" FNPT Carbon Steel Ball Valve Inline 2-S20-CS-316-HL

2" FNPT Carbon Steel Ball Valve Inline (Discontinued)

  • Mfr # 2-S20-CS-316-HL
  • Zoro # G5033691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-S20-CS-316-HL
Zoro #
G5033691
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
5.52 in

Details

Body Material
Carbon Steel
Body Style
Inline
Item
Ball Valve
Ball Material
316 Stainless Steel
Stem Type
Positive Retained
Standards
ASME B16.34
Temp. Range
-20 Degrees to 500 Degrees F
Connection Type
FNPT x FNPT
Seat Material
PTFE
Compliance
NACE MR0175
Features
Threaded End
Stem Material
630 Stainless Steel
Max. Pressure
2000 psi CWP
Valve Structure
2-Piece
Port
Full
Handle Type
Locking Lever
Max. Steam Pressure
250 psi WSP
Ball Valve Basic Body Material
Carbon Steel
Ball Valve Product Group
Manual
Handle Material
Zinc Plated Carbon Steel
Body Seal Material
RPTFE
Seal Material
RPTFE
Connection
FNPT
Type
Two Piece
Sub-Category
Steel Ball Valves
Material of Construction
Carbon Steel

Description

Ball Valve, Body Material Carbon Steel, Ball Material 316 Stainless Steel, Handle Type Locking Lever, Seal Material RPTFE, Seat Material PTFE, Stem Material 630 Stainless Steel, Stem Type Positive Retained

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.