Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navigator Paper, 20lb., 97Br, 3-Hole, Brown, PK10 NMP113HP

Paper, 20lb., 97Br, 3-Hole, Brown, PK10 (Discontinued)

  • Mfr # NMP113HP
  • Zoro # G5021838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMP113HP
Zoro #
G5021838
UPC #
802839000226
Country of Origin
Portugal

Dimensions

Sheet Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
97
Paper Weight
51.1 lbs
Features
3-Hole Punched
3 Hole Punch
Side: 3-Hole Punched

Description

Paper,20lb.,97Br,3-Hole,Brown,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.