Shop NAVIGATOR
See all product information
Create Account
Premium Multipurpose Trusted Performance Paper, Extra Opacity, White, 97 Brightness, Letter, 10PK
- Mfr # NMP1120
- Zoro # G623365972
product price:Â
$
96.49
/pk of 10, $9.65/ea
Key Features
For Use With
Copiers; Fax Machines; Laser Printers; Multifunction Machines
Color
White
Print Technology
Inkjet, Laser
Features
Resists Paper Jams, Unpunched
Sheets per Ream
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NMP1120
- Zoro #
- G623365972
- UPC #
- 802839000233
- Country of Origin
- Portugal
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size Name
- Letter
Details
- For Use With
- Copiers; Fax Machines; Laser Printers; Multifunction Machines
- Color
- White
- Print Technology
- Inkjet, Laser
- Features
- Resists Paper Jams, Unpunched
- Sheets per Ream
- 500
- Brightness
- 97
- Paper Weight
- 20 lb
- Item
- Copy & Multipurpose Paper
Description
Premium Multipurpose Trusted Performance Paper - Extra Opacity - White - 97 Brightness - Letter - 8 1/2in x 11in - 20 lb Basis Weight - White - 500 Sheets per Ream, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.