This item is Discontinued.

Navisafe Navisafe Navisafe-042 360 Deg 2 Nautical Miles Navilight with Navibolt Base Navisafe-042-1

Navisafe Navisafe-042 360 Deg 2 Nautical Miles Navilight with Navibolt Base (Discontinued)

  • Mfr # Navisafe-042-1
  • Zoro # G803720096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Navisafe-042-1
Zoro #
G803720096
UPC #
7090017580636
Country of Origin
China

Description

Navisafe Product was a lantern with 360° illumination that was fully waterproof, robust, compact, lightweight and that could be effectively fitted on a jacket or a cap. It had to be small enough to put in your pocket to make sure you always can reach it, on a boat or in the water, yet bright enough to act as a professional boat lantern. Finally, it has to be very easy to use, with both a strong steady light and an ultra bright emergency flash.

Features
  • Portable All-round white Navilight with Navibolt base, compatible with Navisafe Navimountsystem
  • It is a very low and tight mountingsolution together with any of the Navimount
  • Extremely durable and strong solution
  • Float light facing up
  • Submersible to 20M /66'
  • Corrosion resistant
  • Powered by three AAA batteries
Specifications
  • Dimension: 2.7" H x 2.7" W x 3.8" L
  • Weight: 4.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.