This item is Discontinued.

Navpod Pedastal Pod With Ram Mount Precut For Humminbird PEDRS4500-05-C

Pedastal Pod With Ram Mount Precut For Humminbird (Discontinued)

  • Mfr # PEDRS4500-05-C
  • Zoro # G4643713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEDRS4500-05-C
Zoro #
G4643713
UPC #
659988115109
Country of Origin
Unknown

Description

PedestalPod with RAM Mount Pre-Cut for Humminbird HELIX 7 Series 7 - Carbon Black. PedestalPod with RAM Mounts is specifically designed for mounting the fishfinder near the bow on Bass Boats. Built on the foundation of NavPods popular range of waterproof housings for marine electronics, PedestalPods position your fishfinder/chartplotter at an easy to reach 20" off the deck. This allows the user easy access to the display for changes to range, zoom or even control the trolling motor. There is a big difference between reaching down to a height off the deck of 20" to control your fishfinder compared to reaching all the way down to the deck when it was only bracket mounted.. PedestalPods are manufactured with a double gasket system that provides an excellent watertight seal. This offers protection of your fishfinder/chartplotter from the harshest of wet boating conditions. This protection assures reliability and longevity of your marine electronics.. The PedestalPod with RAM Mounts utilizes the proven RAM Mounting system with the large 2.25" rubber D" size ball and the RAM pin-lock security solution. RAM Mounts are designed with a patented rubber ball and socket system that allows an almost infinite amount of ways to position the angle of the fishfinder for that precise position of viewing.. When you might be trailering, or storing the boat, the display can fold flat onto the deck with only 10" of clearance. This will allow most boat covers to fit over the PedestalPod when not in use.. Your fishfinder is easily flush mounted into the pre-cut face of the NavPod. There are pre-cut models available for 7" , 9" and 12" LCD displays from all major marine electronic manufacturers.. PedestalPods - Protection, Convenience, Security..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.