This item is Discontinued.

Navpod Pedastal Pod With Ram Mount Precut For Humminbird PEDRS5050-02-C

Pedastal Pod With Ram Mount Precut For Humminbird (Discontinued)

  • Mfr # PEDRS5050-02-C
  • Zoro # G4663408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEDRS5050-02-C
Zoro #
G4663408
UPC #
659988115437
Country of Origin
Unknown

Description

PedestalPod with RAM Mount Pre-Cut for Humminbird ONIX Series 10.4" - ONIX10ci, ONIX10ci SI D" size ball and the RAM pin-lock security solution. RAM Mounts are designed with a patented rubber ball and socket system that allows an almost infinite amount of ways to position the angle of the fishfinder for that precise position of viewing.. When you might be trailering, or storing the boat, the display can fold flat onto the deck with only 10" of clearance. This will allow most boat covers to fit over the PedestalPod when not in use.. Your fishfinder is easily flush mounted into the pre-cut face of the NavPod. There are pre-cut models available for 7" , 9" and 12" LCD displays from all major marine electronic manufacturers.. PedestalPods - Protection, Convenience, Security..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.