1.5x3 Wire Duct w/ Cover - Grey

  • Mfr # WD-OS-150X300

  • Zoro # G014632843


product price: $28.29
/ea

Key Features

Color
Gray
Width
1.5 in
Length
6.56 ft
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-OS-150X300
Zoro #
G014632843
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.5 in
Length
6.56 ft
Height
3 in

Details

Color
Gray

Description

1.5x3 Wire Duct w/ Cover - Grey 2 meter / 6.56ft long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.