3x3 Wire Duct w/ Cover - Grey
Mfr # WD-OS-300X300
Zoro # G915248495
product price:Â $31.79
/eaKey Features
Height
3 in
Width
3 in
Length
6.56 ft
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD-OS-300X300
Zoro #
G915248495
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3 in
Width
3 in
Length
6.56 ft
Details
Color
Gray
Description
3x3 Wire Duct w/ Cover - Grey 2 meter / 6.56ft long
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.