Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Class LED TV and DVD/Media Player

  • Mfr # NTD-2256

  • Zoro # G721737800


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
7 in
Height
13.9 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTD-2256
Zoro #
G721737800
UPC #
840005011386
Country of Origin
China

Dimensions

Width
7 in
Height
13.9 in
Length
20 in

Details

Color
Black
Item
Portable LED TV

Description

A Full HD TV (1080p) that can play DVDs and digital media files (and be mounted in your car, truck, or camper) Native 1080p Full HD (1920x1080) Play DVDs and digital movie, music, and photo files from USB and SD cards Inputs: HDMI, component video, composite video, cable/antenna, PC-VGA + audio Outputs: coaxial digital audio, headphone VESA 100 wall mount system (mounting kit not included) Accessories included: Remote control, TV stand, AC power adapter, DC car adapter Power: AC 100-240V adapter or DC 12V car adapter

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.