This item is Discontinued.

Naxa 32" TV SoundBar w Bluetooth, NHS2012A NHS2012A

32" TV SoundBar w Bluetooth, NHS2012A (Discontinued)

  • Mfr # NHS2012A
  • Zoro # G6815278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS2012A
Zoro #
G6815278
UPC #
840005012970
Country of Origin
Unknown

Description

32" TV Sound Bar with Bluetooth.Broaden your home's entertainment system capabilities with Naxa's 32" TV Sound Bar with Bluetooth (NHS2012A). This 32" sound bar can be mounted on your wall, desktop, or shelf, and wirelessly connect to via Bluetooth or NFC by your smartphone, tablet, or other media devices with Bluetooth/NFC capabilities. Built with a sleek, modern design, this sound bar will look at home in any living room. The NHS2012's slight frame makes for minimal impact on the aesthetic of a room, while still managing to house up to 6W of power that will quickly fill any room with cascading highquality audio.A 32" Wireless sound bar system with Bluetooth.Two fullrange drivers deliver 6W RMS total output power.Connect to music players wirelessly with Bluetooth technology.Input: 3.5mm AUX audio.Wall mount or desktop installation.Power: AC 100240V adapter.Accessories Included: AC power adapter, remote control, Aux to RCA cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.