Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7'' Bluetooth DVD Boombox

  • Mfr # NDL-256

  • Zoro # G612928157


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
10.9 in
Depth
17.9 in
Includes
Remote control, A/V cable, AC power cable, DC car cord, External antenna
Battery Size
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDL-256
Zoro #
G612928157
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
10.9 in
Depth
17.9 in
Battery Size
C
Screen Size
7 in

Details

Item
Radio/DVD Player Boombox
Includes
Remote control, A/V cable, AC power cable, DC car cord, External antenna
Color
Gray, Black
Batteries Included
No
Disc Capacity
1
Auxiliary Input
Yes
Speaker Form Factor
Integrated
Standby Power Consumption
2.80 W
Operating Power Consumption
20 W
Video Formats
MPEG-2, MPEG-1, DVD Video
Number of Batteries Supported
8
Frequency Band
AM/FM
Audio Formats
AC3, OGG, MP3, CD-DA, WMA
Media Formats
DVD+RW, CD-RW, DVD-RW
Screen Type
LCD
Headphone
Yes
USB
Yes
Audio Line Out
Yes
Input Voltage
12V DC, 120V AC
Features
Portable, Bluetooth, TV Tuner, Radio Tuner
Memory Card Supported
SDHC, SD, Memory Stick
Watt (RMS)
5 W
Number of Speakers
2
Power Source
Battery, AC Power

Description

7'' Bluetooth DVD Boombox

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.