Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7'' Bluetooth DVD Boombox

  • Mfr # NDL256

  • Zoro # G712928088


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
10.9 in
Depth
17.9 in
Includes
Remote control, A/V cable, AC power cable, DC car cord, External antenna
Color
Gray, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDL256
Zoro #
G712928088
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
10.9 in
Depth
17.9 in
Battery Size
C
Screen Size
7 in

Details

Item
Radio/DVD Player Boombox
Includes
Remote control, A/V cable, AC power cable, DC car cord, External antenna
Color
Gray, Black
Batteries Included
No
Number of Batteries Supported
8
Input Voltage
12V DC, 120V AC
Auxiliary Input
Yes
Headphone
Yes
Operating Power Consumption
20 W
Features
Portable, Bluetooth, TV Tuner, Radio Tuner
Screen Type
LCD
USB
Yes
Power Source
Battery, AC Power
Memory Card Supported
SDHC, SD, Memory Stick
Frequency Band
AM/FM
Audio Line Out
Yes
Standby Power Consumption
2.80 W
Speaker Form Factor
Integrated
Number of Speakers
2
Watt (RMS)
5 W
Disc Capacity
1
Audio Formats
AC3, OGG, MP3, CD-DA, WMA
Media Formats
DVD+RW, CD-RW, DVD-RW
Video Formats
MPEG-2, MPEG-1, DVD Video

Description

7'' Bluetooth DVD Boombox

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.