Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Naxa Bluetooth Boombox, NAS3087 NAS3087

Bluetooth Boombox, NAS3087 (Discontinued)

  • Mfr # NAS3087
  • Zoro # G6809976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS3087
Zoro #
G6809976
UPC #
840005013618
Country of Origin
Unknown

Dimensions

Height
5"
Depth
9.7"
Width
4.5"

Details

Color
Black
Features
Bluetooth Pairing, Wireless Audio Stream, Radio, USB Charging Port, Built-in Subwoofer, Crystal Clear Clarity, Carrying Strap
Power Source
Battery
Compatibility
Smartphone, Tablet, Laptop
Product Type
Speaker System
Portable
Yes

Description

BOOMER IMPULSE FLASH Bluetooth Boombox with LED Lights. Liven up the room in style with Naxa's BOOMER IMPULSE FLASH Bluetooth Boombox with LED Lights (NAS3087). The powerful stereo speakers and a dedicated 3" subwoofer delivers and permeates a crystalclear sound throughout any room. The modern multicolor LED lighting effects pulses along the beat, bringing a unique and fresh aesthetic to your home. Stream all your favorite tunes wirelessly via Bluetooth, or utilize the strong, highspeed 3.5mm auxiliary to connect to your external devices. Hit the town and tune in the local FM radio stations. Transition it into a speaker phone and take calls over your smartphone. Easily portable with the included carrying strap.Powerful stereo speakers and dedicated 3" subwoofer.Multicolor LED lighting effects with On/Off switch.Stream music wirelessly from your Bluetooth enabled smartphone, tablet, or laptop.Plays MP3s directly from USB flash drives or microSD cards (32 GB max).3.5 mm AUX connector.Builtin FM radio.Power: Builtin Rechargeable battery (800 mAh), USB charge Accessories included: USB charge cable, AUX cable, carrying strap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.