This item is Discontinued.

Naxa Electronics NAXA NAS-3010 Portable Bluetooth Speaker System - Black - Battery Rechargeable - USB NAS-3010

NAXA NAS-3010 Portable Bluetooth Speaker System - Black - Battery Rechargeable - USB (Discontinued)

  • Mfr # NAS-3010
  • Zoro # G003763015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS-3010
Zoro #
G003763015
UPC #
840005015971
Country of Origin
China

Dimensions

Height
4.8"
Width
4.7"
Depth
11.1"

Details

Features
Radio
Product Type
Speaker System
Memory Card Supported
TransFlash
Battery Rechargeable
Yes
USB
Yes
Product Color
Black
Wireless Speaker(s)
Yes
Bluetooth
Yes
Portable
Yes
Power Source
Battery

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Product Type: Speaker System
  • Features: Carrying Strap
  • Features: Bluetooth Pairing
  • Features: Radio
  • Features: Wireless Audio Stream
  • Features: USB Charging Port
  • Features: LED Indicator
  • Portable: Yes
  • Wireless Speaker(s): Yes
  • Memory Card Supported: TransFlash
  • Bluetooth: Yes
  • USB: Yes
  • Battery Rechargeable: Yes
  • Power Source: Battery
  • Color: Black
  • Height: 4.8"
  • Width: 4.7"
  • Depth: 11.1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.