This item is Discontinued.

Naxa Electronics NAXA NDS-8007D Portable Bluetooth Speaker System - Black - TrueWireless Stereo - Battery Rechargeable - USB NDS-8007D

NAXA NDS-8007D Portable Bluetooth Speaker System - Black - TrueWireless Stereo - Battery Rechargeable - USB (Discontinued)

  • Mfr # NDS-8007D
  • Zoro # G603763187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDS-8007D
Zoro #
G603763187
UPC #
840005015483
Country of Origin
China

Dimensions

Width
8.1"
Height
14.4"
Depth
10"

Details

Features
Disco Light
USB
Yes
Wireless Speaker(s)
Yes
Power Source
Battery
Battery Rechargeable
Yes
Portable
Yes
Product Color
Black
Product Type
Speaker System
Bluetooth
Yes
Environmentally Friendly
Yes
Memory Card Supported
TransFlash
Sound System
TrueWireless Stereo

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Product Type: Speaker System
  • Features: Remote Control
  • Features: LED Display
  • Features: Bluetooth Pairing
  • Features: USB Charging Port
  • Features: Built-in Subwoofer
  • Features: Radio
  • Features: TrueWireless Pairing
  • Features: Wireless Audio Stream
  • Features: Disco Light
  • Features: Microphone
  • Portable: Yes
  • Sound System: TrueWireless Stereo
  • Wireless Speaker(s): Yes
  • Memory Card Supported: TransFlash
  • Bluetooth: Yes
  • USB: Yes
  • Battery Rechargeable: Yes
  • Power Source: Battery
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.