This item is Discontinued.

Naxa Electronics Naxa NM105BL 4gb Mp3 Player With Fm Radio -blue NM105BL

Naxa NM105BL 4gb Mp3 Player With Fm Radio -blue (Discontinued)

  • Mfr # NM105BL
  • Zoro # G904173777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM105BL
Zoro #
G904173777
UPC #
840005004395
Country of Origin
China

Dimensions

Height
1.7"
Depth
3.5"
Width
1.7"
Battery Size Supported
AAA

Details

Item
Flash MP3 Player
Color
Color; Blue
Features
Volume Limiter
Battery Chemistry
Lithium Ion (Li-Ion)
Product Functions
FM Tuner
Maximum Number of Songs
1000
USB
Yes
Number of Batteries Supported
1
Display Screen Type
LCD
Built-in Devices
Microphone
Flash Memory Capacity
4 GB
Headphone
Yes
Radio Tuner Type
FM

Description


4gb Built-in Flash Memory
Lcd Read Out
Pll Digital Fm Radio
Plays Mp3 & Wma Formats
Slim, Compact Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.