This item is Discontinued.

Naxa Electronics Naxa NPC-320 Slim Personal MP3 & CD Player with 100 Second Anti-Shock & FM Scan Radio NPC-320

Naxa NPC-320 Slim Personal MP3 & CD Player with 100 Second Anti-Shock & FM Scan Radio (Discontinued)

  • Mfr # NPC-320
  • Zoro # G504154770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC-320
Zoro #
G504154770
UPC #
840005012871
Country of Origin
China

Description

If there's anything better than listening to your favorite music, it's the ability to enjoy that music anywhere you go. Naxa's Slim Personal Anti-Shock CD Player/FM Radio makes that possible for both commercial CDs and your own homemade mixes. Both compact and lightweight, this CD player's design makes for a convenient carry wherever you go.

Features
  • Slim Personal MP3 & CD Player with 100 Second Anti-Shock & FM Scan Radio
  • Portable CD and MP3 disc player with FM radio
  • Plays CD, CD-R/RW, and MP3 discs
  • 100 second anti-shock memory during MP3 playback (40 seconds for CD)
  • Digital FM radio tuner
  • 3.5mm headphone out
Includes:
  • Stereo headphones
Specifications
  • Media Support: CD, CD-R/RW
  • Media Formats: CD-Audio, MP3
  • Anti-shock memory CD (sec): 40
  • Anti-shock memory MP3 (sec): 100
  • Radio Tuner: FM
  • Output: 3.5mm Headphone Jack
  • Power Source: Two AA batteries (not included), DC 4.5V (requiresal adapter)
  • Weight: 1.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.