This item is Discontinued.

Naxa Electronics Naxa NPC330 Slim Personal Mp3-cd Player With Fm Radio NPC330

Naxa NPC330 Slim Personal Mp3-cd Player With Fm Radio (Discontinued)

  • Mfr # NPC330
  • Zoro # G104156020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC330
Zoro #
G104156020
UPC #
840005004913
Country of Origin
China

Description


Fm Scan Radio
Programmable Track Memory
Mp3, Cd-r & Cd-rw Compatible
Lcd Display
Aux Out
Mp3: 120-second Anti-shock Memory System
Cd: 60-second Anti-shock Memory System
Stereo Headphone
2-way Power: Dc Battery Power & Ac Power Adaptor Input
Requires 2 Aa Batteries
Upc : 840005004913
Shipping Dimensions : 10.00in X 6.75in X 2.50in
Estimated Shipping Weight : 1.0166

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.