This item is Discontinued.

Naxa Electronics Naxa NRC-181 Bluetooth Easy-Read Dual-Alarm Clock with Daily Repeat; Black NRC-181

Naxa NRC-181 Bluetooth Easy-Read Dual-Alarm Clock with Daily Repeat; Black (Discontinued)

  • Mfr # NRC-181
  • Zoro # G503742299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NRC-181
Zoro #
G503742299
UPC #
840005009758
Country of Origin
China

Dimensions

Width
2.4 in
Height
4.4 in
Battery Size
AAA
Depth
8.3 in
Screen Size
1.8 in

Details

Item
Alarm Clock
Display Type
LED
Color
Silver, Black
Voltage
230V AC
Includes
AC Power Adapter
Number of Batteries
2
Features
Snooze, Dual Alarm, USB Charging Port, Bluetooth; Auxiliary Input; USB
Screen Illumination Color
Green
Frequency Band Type
FM
Sound Mode
Mono
Number of Speakers
2
Number of Alarms
2

Description

Stream music with Bluetooth to the Naxa Bluetooth Easy-Read Dual-Alarm Clock with Daily Repeat. It features a programmable 7-day alarm with daily, weekday and weekend settings to match your schedule. It also includes 2 independent alarms as well as snooze and dimmer functions.

Features
  • Jumbo 1.8" green LED display
  • 50mm mono speaker
  • Bluetooth 2.1 with EDR
  • FM tuner with digital presets
  • Programmable dual timers
  • Aux input
  • USB charging output
  • Includes 100V–240V AC adapter
  • Requires 2 AAA for battery backup
Specifications
  • Color: Black
  • Battery Information: Battery is required but not included
  • Battery Size: AAA
  • Marketing Color: Black
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.