This item is Discontinued.

Naxa Electronics Naxa NRC-182 Bluetooth Dual Alarm Clock Radio with 2 USB Charge Ports NRC-182

Naxa NRC-182 Bluetooth Dual Alarm Clock Radio with 2 USB Charge Ports (Discontinued)

  • Mfr # NRC-182
  • Zoro # G903694464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NRC-182
Zoro #
G903694464
UPC #
840005011652
Country of Origin
China

Description

Our item is unique home decor and clock. Natural variations, in the wide array of materials that we use to create each creative motion product, make every item a masterpiece of its own. This clock provides you fair and good finishing for home. We develop innovations, technologies and value that transcend architectural lighting and decor for any budget or economy.

Features
  • A dual alarm clock radio
  • With two high-powered USB charge ports
  • Snooze, sleep, and wake to radio or buzzer functions
  • High-contrast LED display with hi-lo dimmer
  • Two high-powered USB charge ports
  • Play music wirelessly
  • FM radio with digital preset tuning
  • AUX input connector
  • Two independent alarm timers
Specifications
  • Color: Black
  • Screen Type: LED
  • Wireless Source: Bluetooth
  • Radio Tuner: FM
  • Input Sources: 3.5 mm AUX
  • Screen Size: 1.2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.