This item is Discontinued.

Naxa Electronics NAXA NRC-191 1.2 in. Dual Alarm Clock W Screen NRC-191

NAXA NRC-191 1.2 in. Dual Alarm Clock W Screen (Discontinued)

  • Mfr # NRC-191
  • Zoro # G003689353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRC-191
Zoro #
G003689353
UPC #
840005012611
Country of Origin
China

Dimensions

Width
4"
Height
3.1"
Depth
6.2"
Size
1.2"

Details

Item
Clock Radio
Display Type
LED
Color
Black
Features
USB Charging Port, Qi Wireless Charging, Dual Alarm, PLL Digital Tuning, Display Dimmer Control, Snooze, USB
Frequency
FM
Voltage
230 V AC, 120 V AC
Sound Mode
Stereo
Form Factor
Desktop
Number of Alarms
2
Screen Illumination Color
Green
Number of Speakers
1
Speaker Form Factor
Integrated
Number of FM Station Presets
10
Auxiliary Input
Yes

Description

Large 1.2" High Contrast Green LED Display. Charge your compatible smartphones, and other Qi-compatible devices, without the need to plug your device into a wall charger or USB port. Dual Alarm / Clock / Sleep / Snooze. AUX IN Port to listen to all your favorite songs. Convenient USB charge port provides power for your cellphone or other mobile device. Display dimmer with 3 settings. Power AC 100-240V adapter, Qi/USB charge output (5V, 1A), 2 x AAA batteries (clock backup, not included)1.2 in. Dual Alarm Clock W Screen.

Specifications
  • Size: 1.2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.