This item is Discontinued.

No Product Image Available

Wireless Headphones, NE965BLACK (Discontinued)

  • Mfr # NE965BLACK
  • Zoro # G4371264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE965BLACK
Zoro #
G4371264
UPC #
840005012093
Country of Origin
Unknown

Description

Listen to your favorite tracks in style wirelessly with Naxa's BACKSPIN Bluetooth Wireless Headphones (NE965). These sleek, fashionable headphones are made to be both stylish and practical, providing a soft ear cup cushioning that comforts your ears for prolonged usage. With a 40 mm driver and an impedance of 32 ohms, these headphones pump out music with a highquality, peerless audio. The Bluetooth 4.2 functionality allows you to connect and control your Bluetoothenabled devices, in such ways as calling out, redialing, and volume control. The builtin rechargeable Liion battery holds up to 6 hours of music playback. Wireless onear headphones.Call/Play/Volume control with Bluetooth enabled devices. Rechargeable Liion battery provides up to 6 hours of play time.Driver Diameter: 40 mm. Frequency Range: 20 20,000 Hz.Sensitivity: 110 +/ 3 dB Impedance: 32 ohms. Bluetooth 4.2. Power: Rechargeable battery (200 mAh)Accessories included: Stereo headphones, charge cable.Available colors in Black, Blue, Red.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.