This item is Discontinued.

No Product Image Available

Naztech 13400mAh 18W PD Portable Charger (Discontinued)

  • Mfr # 633755144974
  • Zoro # G104101228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633755144974
Zoro #
G104101228
UPC #
633755144974
Country of Origin
China

Description

Power:18W Fast Charge USB-C Portable Battery
High 13400mAh Capacity
LED Battery level indicator
2.4A USB Port + Adaptive Fast Charge Port + USB-C PD Output
Adaptive Fast Charge Technology
Battery Type: Rechargeable Lithium-ion
World Class Safety Features
Dims: 4x3.4x0.92in / Weight: 300g

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.