This item is Discontinued.

Naztech Naztech Corded TRiO USB-C Adaptive Fast Charger 14609

Naztech Corded TRiO USB-C Adaptive Fast Charger (Discontinued)

  • Mfr # 14609
  • Zoro # G904095000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14609
Zoro #
G904095000
UPC #
633755146091
Country of Origin
China

Description

Power to Charge 3 Devices
Universal for USB-C, Micro USB, Lightning, and Fast Charge
Adaptive Fast Charge Technology
Dedicated 18W USB-C Cable
Output: 18W Max / USB 5V/2.4A shared or 1.2A+1.2A
Cable Length: 8 ft. coiled USB-C Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.