This item is Discontinued.

No Product Image Available

Naztech N321 2.4A 3-in-1 Dual USB USB-C Charger (Discontinued)

  • Mfr # 633755142406
  • Zoro # G004095016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633755142406
Zoro #
G004095016
UPC #
633755142406
Country of Origin
China

Description

3-in-1 Ultra-Portable Design with Dual USB Ports
Rapid Charge From Anywhere—Wall Outlets, Vehicle Adapters, or PC’s
High-Speed Lighted USB-C Cable
Storage Pouch & Cap Included
Power: 2400mA / 2.4A (1.2 + 1.2) / 12 Watts
Cable Length: Removable 4 ft. MFi Lightning Charge & Sync Cable
Naztech Patented Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.