This item is Discontinued.

Naztech Naztech N420 TRiO USB-C PD 27W + 5.4A Car Charger 14444

Naztech N420 TRiO USB-C PD 27W + 5.4A Car Charger (Discontinued)

  • Mfr # 14444
  • Zoro # G304094993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14444
Zoro #
G304094993
UPC #
633755144448
Country of Origin
China

Description

Power to Charge 3 Devices
USB-C, Micro USB, and Lightning Device Compatible
Dual Illuminated USB Ports
Dedicated 27W USB-C Power Delivery
Output: PD 39W Max / USB 5.4A Max
Cable Length: 8 ft. coiled USB-C Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.