This item is Discontinued.

Naztech Naztech NX80 Stereo Earphones with Mic 3.5mm Red/Black 14355

Naztech NX80 Stereo Earphones with Mic 3.5mm Red/Black (Discontinued)

  • Mfr # 14355
  • Zoro # G104101235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14355
Zoro #
G104101235
UPC #
633755143557
Country of Origin
China

Description

High Fidelity Sound
Noise Isolation
8mm Neodymium Drivers
Tangle-free Flat Cable
In-Line Controls
Jack: Gold Plated 3.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.