This item is Discontinued.

No Product Image Available

Naztech Power T3 Xtreme 18W USB-C PD+AFC+2.4A Car Charger (Discontinued)

  • Mfr # 633755143915
  • Zoro # G304094955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633755143915
Zoro #
G304094955
UPC #
633755143915
Country of Origin
China

Description

Rapid Charge 3 Devices Simultaneously
Adaptive Fast Charge Technology
USB Type-C Compatibility
High Power 2.4A Output for Tablets
IntelliQ Smart Chip Technology
Soft-Touch Rubberized Finish
Power: Adaptive Fast Charge / 9A Max / 45 Watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.