
Naztech USB-C to USB-C Durable Braided 4ft. Charge & Sync Cable (Discontinued)
- Mfr # 13852
- Zoro # G504094984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13852
Zoro #
G504094984
UPC #
633755138522
Country of Origin
China
Description
Cable Length: 4ft
3A Power Output for Charging USB-C Devices
Durable Nylon Braiding is 5X Stronger
Cable Type: USB-C to USB-C Connector
Transfers Music & Pictures in Seconds
Charge & Sync Through Your Computer
3A Power Output for Charging USB-C Devices
Durable Nylon Braiding is 5X Stronger
Cable Type: USB-C to USB-C Connector
Transfers Music & Pictures in Seconds
Charge & Sync Through Your Computer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.