Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft, 1/2 in D, Stainless Steel

  • Mfr # SFWS8X24FS103

  • Zoro # G1016522


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Material
Stainless Steel
Dia. Tolerance Min.
0.4993 in
Travel Length (In.)
24 in
Dia. Tolerance Max.
0.4998 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS8X24FS103
Zoro #
G1016522
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1/2 in
Length
24 in
Dia. Tolerance Min.
0.4993 in
Travel Length (In.)
24 in
Dia. Tolerance Max.
0.4998 in
Dimension B
0.5 in
Thread Length (In.)
0.5 in
Thread Size
1/4"-20
Dimension L
24
Dimension M
1/4-20
Mounting End Dia. (In.)
0.5 in
Diameter Tolerance Class
g6
Overall Length
24 in
Diameter Tolerance - Maximum
0.5 in
End Thread Length
0.5 in
Diameter
1/2 in
End Thread Diameter
0.25 in
End Thread Size
1/4-20
Diameter Tolerance - Minimum
0.499 in

Details

Item
Linear Shaft
Material
Stainless Steel
For Use With
Slide/Sleeve Bearing
Min. Surface Hardness
56 RC
Finish
Stainless Steel Coated
Type
Both Ends Tapped Shaft
Temp. Range (F)
284 Degrees F
System of Measurement
Inch
Surface Roughness
16 uin
End Type
Both Ends Tapped
Shaft Type
Both Ends Tapped Shaft
Surface Hardness - Minimum
56 HRC
Core Type
Solid
Operating Temperature - Maximum
284 Degrees F
Tolerance Class
g6
Series
SFWS
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.